Skip Content

Pipe Superfreeze Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Superfreeze Unit

Price $4,344.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YJ42
  • Mfr. Model # 68967
  • UNSPSC # 23171603
  • Catalog Page # 1195
  • Shipping Weight 59.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Freezing Unit
  • Capacity1/2 to 2 1/2" Copper, 1/2 to 2" Nominal Steel Pipe
  • Power Source115V, 1 Ph, 60 Hz
  • Span (Ft.)Up To 17
  • Refrigerant TypeSelf-contained R-507
  • Refrigerant Pressure (PSI)Low Side 300, High Side 500
  • CompressorRotary, Hermetic, Low Back Pressure, Input Power 480W, 4.3 Amps, Locked Rotor 25.1 Amps
  • Length (In.)21
  • Width (In.)10-1/2
  • Height (In.)13
  • FeaturesForms Ice Plug in as Little as 5 Minutes, Acts as a Mini-refrigeration Unit that Circulates Refrigerant to its Aluminum Freeze Heads
  • ApplicationAllows Repairs To Be Made Without Shutting Down Water Systems
  • Meets/ExceedsCSA and UL Approval
  • Includes(2) 8 1/2 Ft Hoses With Aluminum Freeze Heads, (2) 1 x 16" Hook and Loop Straps With D-ring, 3/4, 1 1/4 and 2" CTS Adapter Bushings, Quick-grip Clamp, Water Bottle, Freeze Gel and Steel Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Superfreeze® Pipe Freezing Unit
Make repairs without shutting down water systems. System acts as a mini-refrigeration unit that circulates refrigerant to its aluminum freeze heads. Self-contained unit uses no consumables. Pipe capacity: 1/2" to 2" steel, 1/2" to 2-1/2" copper tube.
Pipe Freezing/Thawing and Soldering Guns

Alternate Products


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by model sf-2500 SuperFreeze The superfreeze was purchased because we have an aging plumbing system ,that the valves need replaced. I have used the machine to freeze lines up to 2 inch with no problem.It is a machine that every commercial and indusrial facility maintenance dept. should have in there dept. December 11, 2014
Rated 5 out of 5 by I used this model to freeze a 1 1/4 copper pipe with 140 degree water for an air handler. The flow was stopped in the coil and the saddles clamped to the pipe with the supplied gel. During the freezing process spray water on the pipe where it enters the saddles from the supplied spray bottle. It forms an icy net on the pipe when it is solid in the pipe. Drill a wee hole in the section to be replaced to make doubly sure flow is cutoff.It took about half an hour to freeze. Smaller pipes freeze faster. It remained solid during the 20 minutes needed to fit a new section of pipe and crimp repair couplers.I have always counted on Rigid tools in my case, and this tool is worthy of the name. It saved a lot of time, and allowed a repair without shutting down a major hotel and draining the system. March 26, 2014
  • 2015-05-23T19:44:29.285-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6YJ42, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.