Skip Content

Mini SeeSnake Camera Reel,Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mini SeeSnake Camera Reel, Color

Price $7,414.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VUT6
  • Mfr. Model # 14063
  • UNSPSC # 23151820
  • Catalog Page # 1187
  • Shipping Weight 29.17 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Inspection Camera Reel
  • Pipe Capacity1-1/4" to 6"
  • Push Rod Length200 ft.
  • Camera Diameter1.180"
  • Overall Length20"
  • Overall Width11"
  • Overall Height23"
  • Power Source12VDC From Monitor (Not Included)
  • Voltage115
  • Operating Temp.32 Degrees to 104 Degrees F
  • Display ColorColor
  • Connector TypeWaterproof, Universal 3-Pin
  • Cable Dia.0.31"
  • WaterproofCamera up to 330 ft.
  • Monitor System6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
  • Camera TypeStainless Steel With High Intensity Lights
  • Reel TypeMetal Frame with Enclosed Polyethelene Drum
  • Cable TypeAbrasion Resistant Wrapped Inner Core With Integrated Power/Video Signal
  • Material of ConstructionHardened Stainless Steel Camera Head With Saphire Lens Cover, Polypropylene Coated With Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
  • For Use With6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
  • Number of Wheels2
  • FeaturesIn-line Transmitter Located Behind Camera Head
  • IncludesCentering Guides
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products


Rated 4.6 out of 5 by 7reviewers.
Rated 5 out of 5 by Great unit I matched the mini with the CS6. Great combo with amazing view January 13, 2015
Rated 5 out of 5 by Great product If you are looking for a great product that is very simple to use the Ridgid Seesnake is what you are looking for. If you pair it with the locator you can locate the camera find the depth and tell direction of the sewer with awesome accuracy. November 24, 2014
Rated 4 out of 5 by Works fine Works fine but if it was 50 feet longer would be better. November 24, 2014
Rated 5 out of 5 by Excellent for inspection of smaller pipes We have used the Micro Reel with our CS10 monitor and recorder for over a year now. It provides excellent lighting and flexibility for inspection of smaller pipes. November 24, 2014
Rated 3 out of 5 by Too tough on 1-1/2 inch 90 degree bends This is a good product, easy to use, excellent resolution. But I had no success getting it through 1 1/2" plumbing conduit bends. Two inch might work fine, but I think folks working with 1 1/2" pipe need to go with a smaller camera head like the Micro. June 14, 2014
Rated 5 out of 5 by Awsome sewer camera Awesome camera! After wasting my money on inferior camera equipment I finally stepped up and bought the seesnake mini real and cs10 monitor. 90% of my buisness is sewer work and I can honestly say this camera is incredible. Worth every penny!Superior Sewer and Drain Servicewww.superiordrainservice.com April 29, 2014
Rated 5 out of 5 by Amazing Sewer Camera I've gone through a few sewer cameras from other manufacturing trying to save money. None performed well or lasted. I finally decided I had enough and bought a Ridgid SeeSnake Mini with the CS10 monitor. Man I wish I had done this from the start! This camera is amazing! If you're a Plumber and are looking for a Great Camera, take it from a fellow Plumber do does sewers for a living and get your self a Ridgid SeeSnake! March 27, 2014
  • 2015-05-28T20:05:06.195-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_1VUT6, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about Olivarria is loaded.
Additional information about Olivarria could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The mini SeeSnake is not self-leveling. We do however offer the SeeSnake Plus in Self-Leveling options. Please use the attached link to view the Self-Leveling options. https://www.ridgid.com/us/en/seesnake-self-leveling-camera
11 months ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:02:18.020-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VUT6, prod, sort_default
1 of 1
  • 2015-05-28T20:02:18.022-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VUT6, prod, sort_default
1 of 1