Skip Content

883 Pipe Extractor Set,6 PC,1/8 to 1 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

883 Pipe Extractor Set, 6 PC, 1/8 to 1 In

Price $125.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VUV3
  • Mfr. Model # 35685
  • UNSPSC # 27111709
  • Catalog Page # 1193
  • Shipping Weight 1.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Extractor Set
  • TypeStraight Flute
  • Number of Pieces6
  • For Removing Pipe1/8 to 1"
  • ConstructionSteel
  • FeaturesMarkings Show Drill Size To Be Used
  • ApplicationFor Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
  • IncludesExtractors For 1/8, 1/4, 3/8, 1/2, 3/4 and 1" Pipe
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Pipe Extractor holds on to and turns pipe from the inside, whether pipe is broken or not. Each is plainly marked showing the drill size used when solid ends of plugs and fittings must be drilled to receive the extractor.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I purchased a set from elsewhere and it will not work for schedule 80. Ridgid site says "Available for schedule 40 and 80 pipe". But I see no indication of a choice.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Dodge is loaded.
Additional information about Dodge could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We offer a few that are for schedule 80 pipe. The only ones available for schedule 80 are model numbers 83 to 89.
83 35640 1/2
84 35645 3/4
85 35650 1
86 35655 1 1/4
87 35660 1 1/2
89 35665 2
4 months ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:24:51.784-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VUV3, prod, sort_default
1 of 1
  • 2015-05-26T20:24:51.786-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VUV3, prod, sort_default
1 of 1