Skip Content

Pipe Cutter Attachment,1 1/2 to 4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Cutter Attachment, 1 1/2 to 4 In

Price $578.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KAY4
  • Mfr. Model # 34403
  • UNSPSC # 23171603
  • Catalog Page # 3906
  • Shipping Weight 12.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Cutter Attachment
  • TypePress Tool
  • For Pipe Size (In.)1 1/2 to 4
  • Height (In.)3
  • Length (In.)9
  • Width (In.)17
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by An awesome solution for cutting cast pipe. the easiest way to cut cast pipe. As simple as pulling the trigger. Just another awesome ridgid tool February 21, 2015
Rated 5 out of 5 by Press Snap makes Cutting Cast a Snap This Cutter combined with any of the Ridgid Press tools makes cutting cast iron pipe a breeze! It sets up and cuts in a third of the time it takes to set up a conventional cutter. In place cutting is a snap and super easy! I highly recommend this product for anyone who works with cast iron pipe, it saves time and money on a job. November 24, 2014
  • 2015-07-03T20:47:04.955-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5KAY4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about 0000000000000000000000000 is loaded.
Additional information about 0000000000000000000000000 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for contacting RIDGID. If you are referring to the Press Snap Soil Pipe Cutter, no, it will not work with the RP210. It does work with the CT-400, 320-E, RP 330-B, RP 330-C and RP 340 press tools.
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:17:54.240-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5KAY4, prod, sort_default
1 of 1
  • 2015-07-03T20:17:54.241-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5KAY4, prod, sort_default
1 of 1