Skip Content

Pipe Cutter,1/8 To 2 In Cap,For 3RY43 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Cutter, 1/8 To 2 In Cap, For 3RY43

Price $485.75 / each

Please sign in or register to access lists

Delivery date unavailable
  • Item # 1VUP8
  • Mfr. Model # 42390
  • UNSPSC # 23151901
  • Catalog Page # 1194
  • Shipping Weight 10.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Cutter
  • For Use WithMfr. No. 535M/93287
  • Capacity1/8" to 2"
  • ApplicationFor Cutting Steel Pipe
  • FeaturesFloating Design Mounted On Machine Carriage
How can we improve our Technical Specifications?

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Awesome Reliability Have had this product for over 10 yrs and no problem what so ever. I use this machine daily and have never had a issue with performance. this has been the best use of money ever spent !!!! November 24, 2014
Rated 5 out of 5 by Very durable! These machines last! The original is still in service from when I went to school here in the early 80's. November 24, 2014
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.