Skip Content

PEX Crimp Jaw,Compact,1/2 In Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

PEX Crimp Jaw, Compact, 1/2 In Pipe

Price $214.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10E717
  • Mfr. Model # 17008
  • UNSPSC # 27111518
  • Catalog Page # 3486
  • Shipping Weight 2.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use with Viega® system fittings. Jaw is 1/3 smaller than Standard models and is ideal for use in tight spaces.

View More

Technical Specs

  • Item PEX Crimp Jaw
  • Type Compact
  • For Pipe Size (In.) 1/2
  • Height (In.) 1-1/2
  • Length (In.) 4
  • Width (In.) 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The Future is Now ! I tend to slightly fall into the category of "You can't teach an old dog new tricks" , when it comes to certain change. To me, installing Pex tubing, as opposed to copper piping, was lowering my standards of quality. However, once I actually used it, there is no comparison, when it comes to speed. I had my doubts about the integrity of the fittings not leaking. It proved me wrong. As of yet, not one leak. Also, the lack of joints and fittings needed to install Pex, cuts down on potential leaks as well. I personally like the Viega brand fittings. These jaws are the only jaws specifically needed for that brand of fitting. They perform perfectly. Especially if you have a bit of an issue with space, and trying to get the Propress jaws square to the fitting. They will pretty much square themselves upon crimping the joint ! This was a case of the student, teaching the teacher !! February 14, 2016
  • 2016-05-04 T22:18:28.444-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10E717, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.