Skip Content

Aluminum 18" Offset Pipe Wrench, 2-1/2" Jaw Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Aluminum 18" Offset Pipe Wrench, 2-1/2" Jaw Capacity

Price $112.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CW45
  • Mfr. Model # 31125
  • NSN # 5120-00-277-1461
  • UNSPSC # 27111708
  • Catalog Page # N/A
  • Shipping Weight 3.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Offset Pipe Wrench
  • Jaw Capacity 2-1/2"
  • Overall Length 18"
  • Handle Material Aluminum
  • Jaw Type Serrated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type I-Beam
  • Jaw Material Steel
  • Standards Federal Specification GGG-N65IE, Type II, Class A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 4reviewers.
Rated 5 out of 5 by When carrying three wrenches you are glad they are aluminium After almost fifty years I broke mine this morning. Probably because it had been left out overnight in the freezing cold and I was jumping on it with my 230 lbs trying to break loose a 1 1/2" union. Been retired for twenty five years but my tools keep finding uses around the farm.... November 28, 2015
Rated 5 out of 5 by Very well made product I use a Ridgid 14"and 18" aluminum offset pipe wrench daily for more than 18 years with no problems whatsoever. I currently have 9 Ridgid pipe wrenches in my tool box that I use on a regular basis . November 24, 2014
Rated 5 out of 5 by easy operation Best pipe wrench I own worth the cash and a life saver if your in a basement wrenching gas lines in floor joices or close to walls I highly recommend November 24, 2014
Rated 4 out of 5 by works great in hard to reach areas this product is an A+ easy to use and find replacement parts if needed. the warranty is awesome if there are any problems November 24, 2014
  • 2016-05-04 T21:59:56.028-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_4CW45, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.