Skip Content

Cast Iron 9-1/2" Offset Hex Wrench 1-1/8 To 2-5/8" Jaw Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cast Iron 9-1/2" Offset Hex Wrench 1-1/8 To 2-5/8" Jaw Capacity

Price $44.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4A504
  • Mfr. Model # 31305
  • UNSPSC # 27111708
  • Catalog Page # 1189
  • Shipping Weight 1.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOffset Hex Wrench
  • Jaw Capacity1-1/8 To 2-5/8"
  • Overall Length9-1/2"
  • Handle MaterialCast Iron
  • Jaw TypeHex, Narrow, Toothless
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Handle TypeI-Beam
  • Jaw MaterialForged Steel
  • Meets/ExceedsFederal Specification GGG-N65IE, Type II, Class A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Details

Features floating hook jaw, nonstick adjustment nut, and replaceable hook and heel jaws.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is an excellent specialty wrench that should be in every plumbers tool kit This wrench is simply outstanding. It excels when used on large nuts or hex fittings, that are too large for traditional plumbers adjustable spanners. The large jaw opening versus the general compact size of the wrench is a huge bonus when working on large fittings in tight areas. Even though the handle is not overly long, excellent torque/leverage can still be generated and applied to hard to shift fittings. I have had several old hands in our company use my wrench and be very impressed to the point where they go out and buy one immediately and I encourage all apprentices to buy one as to have in their kit along with standard Ridgid end pipe wrenches November 22, 2014
  • 2015-09-02T19:38:14.874-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4A504, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.