Skip Content

MiniPak Monitor,Drain,18V Li-Ion,5.7 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

MiniPak Monitor, Drain, 18V Li-Ion, 5.7 In

Price: NA

Item no longer available


  • Item # 6PFE2
  • Mfr. Model # 32748
  • UNSPSC # 41111716
  • Catalog Page # N/A
  • Shipping Weight 15.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Recording Monitor
  • Overall Length14"
  • Overall Width18"
  • Overall Height11"
  • Power Source18V Li-Ion Battery
  • Voltage18/120
  • Operating Temp.32 Degrees to 104 Degrees F
  • Display ColorColor
  • Connector TypeWaterproof, Universal 3-Pin
  • WaterproofWater Resistant
  • Monitor Size5-3/4"
  • Monitor System31XN14
  • Battery Capacity2Ah
  • Battery Included22XH25
  • Battery Pack Replacement22XH25
  • Battery TypeLi-Ion
  • Material of ConstructionWater-Resistant Injection Molded
  • For Use With31XN14
  • FeaturesPush Button Interface, Integrated Line Trace
  • IncludesAC Power Cable, 18V Battery and Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Camera Systems and Accessories
Monitors
High resolution with voice-over capability and LED intensity control. Remote control activated units come with kickstand, GFI cord, and carrying handle. Aluminum case and metal flip-up sun shield included.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.