Skip Content

Laser Distance Meter, ±1/16" Accuracy, 164 ft./50M Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Laser Distance Meter, ±1/16" Accuracy, 164 ft./50M Range

Price $247.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PFF4
  • Mfr. Model # 36158
  • UNSPSC # 41111613
  • Catalog Page # 1097
  • Shipping Weight 0.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser Distance Meter
  • Indoor/Outdoor Indoor/Outdoor
  • Range 164 ft./50M
  • Accuracy +/-1/16"
  • Function Measures Distances By Transmitting And Receiving Ultrasonic Waves With Assistance Of Laser Pointer To Locate Target Area
  • Display Backlit LCD, Reads in Feet, Inches, or Meters
  • Features Displays Up To The Last 3 Measurements And Stores The Last 20 Measurements, Rugged Over-Molding
  • Battery Type AAA
  • Includes Belt Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.6 out of 5 by 7reviewers.
Rated 2 out of 5 by dont buy Not accurate I would not recommend this product if you want accuracy November 25, 2014
Rated 4 out of 5 by The product was up to the usual RIDGID high standards. Right out of the box it was easy to use. Accurate in all indoor conditions that I used it in. Am a construction superintendent and used this tool for all my as built measurements, Every time I pick it up I discover a new feature. As always RIDGID has put together another rugged and useful tool. November 24, 2014
Rated 4 out of 5 by absolutely love it! I bought this product for my husband for his birthday. He says he loves it and that it is a great product. I am not sure why the other review was not so good. He had no issues with it. November 24, 2014
Rated 5 out of 5 by Awesome product Very easy to use and very accurate. Love using this November 24, 2014
Rated 5 out of 5 by My husband loves your products! Works great! Easy to read!the brand is great. Would suggest to all our friends and family. November 24, 2014
Rated 4 out of 5 by Durable this product is very durable I dropped it several times and it still worked November 24, 2014
Rated 1 out of 5 by Absolutely awful product Not at all accurate stuff. Cannot be trusted from anybody that needs accurate measurments.When you target towards the sun, it counts whatever it wants.I measured 43cm lenght with this laser 50cm....I also put a Bosch next to Ridgid targeting a stuff at 6.83m far, both targeting towards the sun and the first gave me 6.83m and the other 6.76m.Fow inside measurments its ok but cannot be trustedI want my money back.... August 22, 2014
  • 2016-05-02 T02:02:14.542-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_6PFF4, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.