Skip Content

Laptop Interface,Drain Inspect,18V LiIon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Laptop Interface, Drain Inspect, 18V LiIon

Price $2,770.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PFD9
  • Mfr. Model # 36663
  • UNSPSC # 41111716
  • Catalog Page # 1084
  • Shipping Weight 15.26 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Works with SeeSnake reels to provide recording, monitoring, and reporting. Clean keys control pad lets you keep gloved hands off your laptop while controlling camera recording and operation. Battery-power allows you to inspect without the availability of AC power.

View More

Technical Specs

  • Item Laptop Interface
  • Type SeeSnake(R) Drain Inspection System
  • Voltage 115
  • Power Source 18V Li-Ion Battery
  • Operating Temp. (F) -4 to 167
  • Cable Connection 10 ft. From Interface to Laptop
  • Connector Type Waterproof, Universal 3-Pin
  • Overall Length (In.) 14
  • Overall Width (In.) 12
  • Overall Height (In.) 12
  • Waterproof Keypad
  • Monitor System Laptop (Not Included)
  • Features Compatable With All Seesnake Reels, Clean Keys Control Pad, Flexibility With The Use Of A Laptop As A Monitor And Recording Device, Includes Controls For Sound, Lights, Recording, and Image Rotation
  • Includes SeeSnake HQ Monitoring/Recording Software, 3 ft. USB Cable, AC Power Cable, 18V Battery And Charger
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Easy-to-use product LT 1000 worked great and still works great to this day Totally recommend the LT 1000 for easy maneuverability around the job site able to remove different components to show the homeowner whats going on. the homeowner likes the screen idea with the laptop November 24, 2014
Rated 5 out of 5 by Great Way For Video Inspection on a Laptop This product was long overdue. Ridgid hit the nail on the head making this unit to interface with a laptop. All my videos are now at my fingertips when I need, and I can record the video along with a detailed jobsite report on a DVD or a thumb drive.Pair this with RidgidConnect, and you will have a powerhouse of a video reporting system. October 23, 2014
  • 2016-05-02 T01:29:56.272-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6PFD9, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.