Skip Content

Hydraulic Roll Groover Kit For Model 300 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic Roll Groover Kit For Model 300

Price $4,710.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4CPD7
  • Mfr. Model # 48297
  • UNSPSC # 23171708
  • Catalog Page # 1196
  • Shipping Weight 107.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Roll Groover Kit
  • Capacity 1" to 12" Schedule 10 Steel, Stainless Steel, PVC, 1" to 8" Schedule 40 Steel, PVC, 1" to 2" Schedule 40 Stainless Steel, 2" to 6" Copper (Types K, L, M, DWV), 2-1/2" to 6" Schedule 80 PVC
  • Actuation Type Hydraulic With Crank-Type Handle
  • Adjustment Type Large Knurled Screw Knob
  • Requires Model 300 Power Drive and Clearance for Turning Handle
  • Mounts On 3FE64, 3Z987, 4CPC4 Power Drives
  • Features Cast-in Carrying Handle For Transport or Chaining Down
  • Includes 2" to 6" Schedule 10 and 40 Roll Set, 8" to 12" Schedule 10 (8" Schedule 40) Roll Set, Tools For Roll Set Change, Carrying Case For Roll Sets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Alternate Products

Alternate Search Terms

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by this product was verry easy to set up and use the 918 roll groover was very easy to set up and very easy to use. first time using a roll groover, this machine made it simple very short learning curve . I would recommend this product November 24, 2014
  • 2015-11-27 T19:14:33.911-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4CPD7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.