Skip Content

Four Wheel Pipe Cutter, Manual Cutting Action, 2-1/2" to 4" Cutting Capacity, Cuts Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Four Wheel Pipe Cutter, Manual Cutting Action, 2-1/2" to 4" Cutting Capacity, Cuts Stainless Steel

Price $653.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CW53
  • Mfr. Model # 32880
  • UNSPSC # 23171603
  • Catalog Page # 1088
  • Shipping Weight 19.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pipe Cutter can cut copper, brass, aluminum tubing, thin wall conduit, steel, and iron pipe. Screw-Feed. The cutter is for use where a complete turn is not possible.

View More

Technical Specs

  • Item Four Wheel Pipe Cutter
  • Cuts Stainless Steel
  • Cutting Capacity 2-1/2" to 4"
  • Overall Length 26-1/2"
  • Cutting Action Manual
  • Body Material Iron
  • Blade Material Machined Steel
  • Handle Design Ergonomic
  • Handle Material Iron
  • Features Secondary Handle Allows (2) Man Leverage
  • Replacement Wheel Mfr. No. F-299S/33130, Mfr. No. F-229/33125
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This Product really gets the job done! I am a general contractor and have a couple of licensed plumbers working in my crew. I buy this tool for them so that they can get the job done right. It is rugged and smooth to operate. The cuts are clean and don't require deburring. I have used other brands, but this is the best! November 24, 2014
  • 2016-02-06 T19:54:42.602-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4CW53, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.