Skip Content

Inspection Camera,3 to 6 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Inspection Camera, 3 to 6 ft.

Price $376.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 45201 (Change)

Go

Invalid Zip Code


CINCINNATI branch 154

  • Item # 6HJA1
  • Mfr. Model # 36738
  • UNSPSC # 41111716
  • Catalog Page # 776
  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Videoscope Inspection Camera
Handheld video borescope features ergonomic pistol grip and 1-hand controls for comfort and ease while inspecting hard-to-reach areas. Active image can be rotated on the color 3.5" LCD screen. 4 adjustable LEDs provide illumination. Camera head, cable, and optional accessories are waterproof to 10 ft. Includes flexible RCA cable and accessory kit. Requires 4 AA batteries (not included).

View More

Technical Specs

  • Item Inspection Camera
  • Observation Depth 3 to 6 ft.
  • Monitor Size 3.5"
  • Camera Size 17mm
  • Shaft Dia. 0.66"
  • Power Source AA Batteries
  • Shaft Length 36"
  • Pixel Resolution 320 x 240
  • Probe Lighting System (4) Adjustable LED Lamps
  • Features Pistol-Grip Design, One-Hand Controls, (4) Super Bright LEDs, 3-1/2" Color LCD, 4 x 90 Degrees Image Rotation, Waterproof Camera Head and Cable
  • Includes Camera, 3 ft. RCA Cable, (4) AA Batteries, Mirror, Hook & Magnet Attachments
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Customer Reviews


Rated 4.6 out of 5 by 13reviewers.
Rated 5 out of 5 by I LOVE IT, IT MAKES THINGS EASY. MAKE'S EVERYTHING GO EASY WHEN I TRY TO SEE ANY PLUMBING WALL OR IN TO SMALL PIPES, July 15, 2015
Rated 5 out of 5 by Professional tool I would like to know types of uses with this kind of camera. I will use it in plumber situation but I am sure there is lot more situation we can use this camera. July 7, 2015
Rated 5 out of 5 by Good Balance of Features Was looking for an inspection camera that did not require a charger, had a good display, was easy to use and affordably price. Evaluated several other name brands but most had camera tubes that were difficult to direct. The replaceable batteries provided adequate service life, illumination was very good and the image from the camera was excellent. The rigidity of the camera tube helps keep the camera pointing in the right direction but can make maneuvering a little more difficult. Also purchased a tube extension and the optional smaller camera, but the standard camera does provided a wider field of focus. July 1, 2015
Rated 5 out of 5 by Its Amazing I buy nothing but Ridgid power Tool.. They are quality tools March 24, 2015
Rated 4 out of 5 by Camera has good features, and good quality picture. After 2 uses, the battery holder crumbled into pieces. Need to replace. Very cheaply made. February 21, 2015
Rated 5 out of 5 by Great product so easy to use I am a pest controller and I have only had my Ridgid camera one week, what an excellent piece of kit, I have used it on numerous occasions in that first week it has saved me a lot of time and effort. I can highly recommend this product. January 11, 2015
Rated 4 out of 5 by small product & big help Everything what is visible you will see , but take care of durability of this product, because you will work with water. December 11, 2014
Rated 5 out of 5 by Great tool This has been a very valuable tool very easy to use great price November 25, 2014
  • 2015-09-08T19:46:37.292-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_13, tr_13
  • loc_en_US, sid_6HJA1, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Sultan is loaded.
Additional information about Sultan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes it does.

Thank you for using Grainger Ask & Answer.
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about blhtesting is loaded.
Additional information about blhtesting could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit is not intristically safe.
2 years ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about dirt is loaded.
Additional information about dirt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes by recording onto an SD card.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
If there is a clog, if there is a leak (check if the pan needs to be replaced or if the drain line itself is cracked).
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Kenneth is loaded.
Additional information about Kenneth could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes we have a lot of customers that use this item for this application.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:37:24.725-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HJA1, prod, sort_default
1 of 1
  • 2015-09-08T19:37:24.728-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HJA1, prod, sort_default
1 of 1