Skip Content

Guide Hose,Polyethylene Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Guide Hose, Polyethylene Plastic

RIDGID

Price: $141.70 / each

Please sign in or register to access lists

  • Item # 2AER7
  • Mfr. Model # 26778
  • UNSPSC # 47121808
  • Catalog Page # 1158
  • Shipping Weight 1.35 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemGuide Hose
  • For Use WithMfr. No. K400 WC32/24853, K400 WC45/26998 Drain Cleaning Machines
  • MaterialPolyethylene Plastic
  • Includes(1) Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Nice and Portable I really like this machine's portability. The frame has a smaller, geared-down motor that makes it considerably lighter than the K400 drum machine yet is just as capable.I use this machine in bathrooms, kitchens and main sewer lines in basements.The K3800 is extremely well made, using the highest quality parts and construction...and this easily justifies its price.It's easy to carry, set up and use and is made to last. December 12, 2014
Rated 5 out of 5 by Easy to use I bought this drain cleaner for use at my rental property and it has been great to have on site. it is easy to move around and use. No more running around to find something to clear the drain when a tenant calls. November 25, 2014
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.