Skip Content

Foam Core Cutter,ABS, PVC,13-1/2 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Foam Core Cutter, ABS, PVC, 13-1/2 In. L

Price $22.27 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26C168
  • Mfr. Model # 41703
  • UNSPSC # 23171603
  • Catalog Page # N/A
  • Shipping Weight 0.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFoam Core Cutter
  • CutsPVC, PE, ABS
  • Cutting Capacity1-1/2"
  • Overall Length13-1/2"
  • Cutting ActionManual
  • Body MaterialPlastic
  • Blade MaterialStainless Steel
  • Handle DesignErgonomic
  • Handle MaterialPlastic
  • FeaturesClean Cut in One Single Rotation
  • Includes(2) Blades
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Excellent tool I bought this tool and the one for 2" ABS pipe because I didn't want to have to buy a deburing tool and a saw blade to cute the pipe.It was easy to use. Twist it around and the pipe is cut fast, easy and clean. Once cut it is ready to be glued.Just be aware that the cutting blade is in the middle so aline your cut line with the center of the tool head. You may want to use a sharpie and draw the center line from the blade up to and across the head of the tool to make is easier. March 24, 2015
  • 2015-09-04T19:37:56.688-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_26C168, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.