Skip Content

Faucet/Sink Install Tool,3/4 And 1 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Faucet/Sink Install Tool, 3/4 And 1 In

Price $36.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XDX8
  • Mfr. Model # 66807
  • UNSPSC # 27111714
  • Catalog Page # 1090
  • Shipping Weight 0.99 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plumbing Specialty Hand Tools
Faucet/Sink Installation Tool
Extra-long reach accesses mounting nuts on faucets, sprayers, strainer baskets, and shutoff valves.

View More

Technical Specs

  • Item Faucet/Sink Installation Tool
  • Type 1 Handed
  • Tube Capacity (In.) 3/4 and 1
  • Overall Length (In.) 11-3/4
  • Construction Glass Filled Nylon And Aluminum
  • Features Extra Long Body For Faucets, Sprayers, And Ball Cocks, Shut Off Valve Attachment For Angle Stops, Strainer Basket Attachment
  • Function For Removal Of Faucets, Sprayers, Ball Cocks And Permits Access To Holding Nuts Behind Basin, Holds Drain Unit In Place To Enable Tightening Of Strainer Nut, Turns Hard To Reach Shut Off Valves
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 6reviewers.
Rated 5 out of 5 by The right tool for many under-sink jobs What a great setup. Even after using this tool for years, it's hard not to be impressed. For close quarters plumbing under a sink, it's must have tool. Securing those pesky basin tabbed nuts with ease is probably what I like most. It's a simple yet brilliant lightweight, multi-tool, and this is what makes it worth keeping handy. October 20, 2015
Rated 5 out of 5 by Life Saver After using this wrench to remove a particularly difficult nut from a faucet in a cramped space we decided to outfit all of our service trucks with their own wrench.Truly a life saver and the labor costs saved more than justify the cost per wrench.THANKS RIDGID!! November 25, 2014
Rated 5 out of 5 by great tool for the price best money spent on a tool five years and going !!!! November 24, 2014
Rated 5 out of 5 by its the best I like this faucet wrench for removing and installing on the newer sinks. It is very easy and quick! November 24, 2014
Rated 5 out of 5 by Great construction and multiple uses I was surprised how strong the plastic construction was. I had to loosen some rusted on basin nuts in a hard to reach tight space and this tool performed great. I will use it for all of my under the sink projects. July 31, 2014
Rated 3 out of 5 by excellent for installation. Due to being flexible, it is not particularly useful for removing nuts that are hardened in place. give me the same tool made out of metal and I would rate it 5 stars. July 22, 2014
  • 2016-02-08 T19:58:31.041-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_1XDX8, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.