Skip Content

Drain Inspection System,1-3 In Cap,65 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drain Inspection System, 1-3 In Cap, 65 ft

Price $3,871.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26C163
  • Mfr. Model # 40788
  • UNSPSC # 20111610
  • Catalog Page # 1084
  • Shipping Weight 25.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pipe inspection system includes a camera reel and CA-300 inspection camera. It also features monitoring capability and interchangeable drums.

View More

Technical Specs

  • Item Digital Pipe Inspection System
  • Pipe Capacity 1" to 3"
  • Push Rod Length 65 ft.
  • Camera Diameter 0.86"
  • Overall Length 13-1/4"
  • Overall Width 6-3/4"
  • Overall Height 17-1/2"
  • Power Source Li-Ion Battery
  • Voltage 115
  • Operating Temp. 32 Degrees to 115 Degrees F
  • Display Color Color
  • Connector Type 4-Pin Plug
  • Cable Dia. 0.33"
  • Waterproof Camera up to 266 ft.
  • Monitor Size 3-1/2"
  • Monitor System 13C591
  • Camera Type CA-300 Inspection Camera
  • Reel Type Interchangeable Polyethelene Inner Drum
  • Cable Type Abrasion Resistant Wrapped Inner Core With Integrated Power/Video Signal
  • Battery Capacity 4.4Ah
  • Battery Included Mfr. No. 37083
  • Battery Pack Replacement Mfr. No. 37083
  • Battery Type Li-Ion
  • Material of Construction Hardened Stainless Steel Camera Head With Saphire Lens Cover, Polypropylene Coated With Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
  • For Use With 13C591
  • Features Lightweight, Compact, Multiple Monitor Capability, Interchangeable Drums
  • Includes Rechargeable Li-Ion Battery, (2) Ball Guides, microDrain D65S and micro CA-300 System
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by awesome wet /vac .met all my expectations and more. .I suggests that everyone out there try this vacuum. .you will be amazed by its performance Wouldn't trade it for any other vacuum. .it's simply amazing and very attractive vacuum. ..I dare you to try it. ..you will never look at another wet/Vac ...no other compares and the price was just right..hats off the RIGID for making such a fine vacuum November 5, 2015
Rated 5 out of 5 by I enjoy all my Ridgid products I have many products and can find no fault with any of them, always look for more uses for other tools.Will always buy Ridgid when available. September 11, 2015
  • 2016-04-27 T23:16:06.361-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_26C163, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.