Skip Content

Hand Spin Drain Cleaner,5/16 In x 25 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Spin Drain Cleaner, 5/16 In x 25 Ft

Price $129.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CX13
  • Mfr. Model # 59812
  • UNSPSC # 47121808
  • Catalog Page # 1188
  • Shipping Weight 6.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Spun Drain Cleaner
  • Drain Line Capacity I.D. (In.)Up To 1 1/2
  • Cable Dia. (In.)5/16
  • Cable Length (Ft.)25
  • Cable TypeHollow Core With Bulb Auger
  • Chuck Type3-Jaw Collet
  • Drum MaterialMolded Plastic
  • Handle TypeCast Aluminum Ribbed
  • FeaturesOpen Drum Design For Cable Access
  • Includes25 Feet Hollow Core Cable with Bulb Auger to Clean Drain Lines up to 1 1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Details

Clean drain lines up to 1-1⁄2". Heavy-duty unit has slip-resistant collet chuck that securely clasps and unclasps cable.

Alternate Products


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by This is a great product I would recommend this product to everyone it is really a great product November 24, 2014
Rated 5 out of 5 by great for the DIY'er Bought this to help with a basement drain. It wasn't as expensive as I though it was going to be. It took care of the drain issue and we have not had a problem since. Very happy with my purchase!!! November 24, 2014
Rated 5 out of 5 by Best yet! ive owned this product for several months now and i wouldnt chose any other brand! November 24, 2014
  • 2015-05-27T20:48:00.069-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4CX13, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.