Skip Content

Drain Gun w/Autofeed,3/4-2-1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drain Gun w/Autofeed, 3/4-2-1/2 In

Price $510.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DNX7
  • Mfr. Model # 35473
  • UNSPSC # 47121808
  • Catalog Page # 1186
  • Shipping Weight 17.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrain Gun w/Autofeed
  • TypeDrain Gun
  • Drain Line Capacity I.D. (In.)3/4 to 2 1/2
  • Chuck TypeManual
  • Motor TypeVariable Speed, 120V, Single Phase
  • Motor Rating3.2 Amps, 1/2 HP
  • Motor Trigger SwitchFinger Trigger
  • Operating Speed (RPM)0 - 600 RPM
  • Drum Capacity50Ft of 5/16", 35FT of 3/8"
  • Drum CharacteristicsInner Drum Prevents Cable Flip-Over
  • IncludesAUTOFEED, C-1IC 5/16" x 25 Ft Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 35473

Alternate Products


Rated 4.7 out of 5 by 22reviewers.
Rated 5 out of 5 by it took longet to remove the urinal than to unclog tge drain with the k45. Excellent product,easy to use, clean and efficient. March 30, 2015
Rated 5 out of 5 by Easy to use Great product, super easy to use, cable does not link easily March 16, 2015
Rated 4 out of 5 by good so for machine needs some kind of stop about 2 foot from the end of cable , with out this the cable just keeps feeding out the machine. March 16, 2015
Rated 5 out of 5 by Bought overseas I purchased this machine to solve some drain issues. Thus far it works as advertised. I have used rigid tools in the past and they always performed well. This one is made in Belgium and took some doing to get. Durability is unknown at this time, used once so far but I also know I will need it again soon.... February 18, 2015
Rated 5 out of 5 by Did the job with ease I had a blockage 14' in on the kitchen drain line, hair and grease. My hand drain snake wouldn't penetrate the blockage. I know the quality of Rigid tools; having owned many over the years. The K-45 hit the blockage , hesitated but for a moment, and pushed through.Made for one happy wife. Good tools don't come cheap, but they last and usually take care of whatever job you may be working on with comparative ease. February 7, 2015
Rated 4 out of 5 by This product works well for our plumbing maintenance work. It is lightweight and compact, easy to use for our staff. This unit works well but we use a 'support device' to support the machine at sink drain height while cleaning drains. February 4, 2015
Rated 5 out of 5 by Very Happy with the purchase. I wish I had bought one with 50ft. snake, since I only get 20' of use from a 25ft snake ! I have an Idea for cleaning & Oiling the used SNAKE !( 2 )1" x 10- ft. PVC Electrical Conduits, or more depending on the length of the Snake ! Attach a WYE at the feed end. At the WYE, install an adapter for a Garden Hose on the branch side, the other to the feed end of the Conduit. If you use the machine quite often, you can install a dual feed hose adapter with ball valves that would allow you to turn off the water,connect your wet/dry vac discharge to the other side & blow out the Snake until it is dry. Then use a couple of cans of WD-40, while retrieving the snake back from the conduit, spray continuous too thoroughly oil the Snake.Need to draw a diagram for better understanding.Tell me what you think ! January 21, 2015
Rated 5 out of 5 by did the job well- tree roots eliminated! The auto feed and interchangeable cutters give a lot of scope in how to overcome the problems. Good tool to have on hand next time the problems occur. December 13, 2014
  • 2015-04-24T19:41:01.447-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_22, tr_22
  • loc_en_US, sid_6DNX7, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about MrBlack is loaded.
Additional information about MrBlack could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
please give us a call @ 1-800-472-4643 to further discuss your application.

Thank you for Using Grainger Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about pltm3 is loaded.
Additional information about pltm3 could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
The RIDGID Catalog number for the K45 Drain cleaner is #35473. The part number for the autofeed on this tool is #23908. If you have any futher questions please contact the RIDGID Customer Service Department at 888-74-4333.

Thank you
RIDGID
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
  • 2015-04-24T19:42:48.814-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DNX7, prod, sort_default
1 of 1
  • 2015-04-24T19:42:48.816-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DNX7, prod, sort_default
1 of 1