Skip Content

Drain Cleaning Machine, 3/8x100, 1/2x90 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drain Cleaning Machine, 3/8x100, 1/2x90

Price $1,695.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CX03
  • Mfr. Model # 53117
  • UNSPSC # 47121808
  • Catalog Page # 1083
  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drain Cleaning Machine
  • Drain Line I.D. Size Range 3/4" to 4"
  • Max. Run 100 ft.
  • HP 1/12
  • Operating Speed 240 rpm
  • Drum Capacity 100 ft. 3/8" or 90 ft. of 1/2" Cable
  • Application For Laundry Stacks, Roof Vents and Indoor Floor Drains
  • Includes (6A649) 3/8 In x 75 Ft Inner Core Cable, (1VXC6) 1-1/8 In Bulb Auger, (1VXD1) 1-3/8 In C-cutter, (1VXD5) 1-3/8 In Grease Cutter, (1VUZ9) Coupling Pin Key, Pair of Gloves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Rated 4.8 out of 5 by 5reviewers.
Rated 4 out of 5 by Used mainly to clean 4" lines from house to tank and tank to box works great for this with enough cable to clean longer lines. Bought this K 3800 because it easily fits in the truck tool box so it is with you on every job. It can handle most plugs involved in septic system 4" lines. Works great even with cable out past 50'. February 21, 2016
Rated 5 out of 5 by The auto feed option and it's a must Another great machine for 1 1/2" to 4" drains.This machine can tackle anything.It's compact and has good power.You can also cut through roots but you have to be careful..Either way the rigid cables are extremely strong.This is a great machine for residential and commercial use.For very tough roots I would use the small cutting head.and you can unblock the drain with no issues.The larger machine looks nice but it's heavy so I decided to buy this model since I work alone.I have used this machine for 3 years now with no issues.The motor is strong enough to kink the cable so be careful. January 8, 2016
Rated 5 out of 5 by The K-3800 Drum Machine is powerful and durable. I love this machine it's powerful, durable, versatile, and easy totransport. I use it to clean sink lines, floor drains, tub/shower,lavatory, and roof vents. It requires minimal set-up and it'srugged. I unclog all my drains with this machine. July 29, 2015
Rated 5 out of 5 by Nice and Portable I really like this machine's portability. The frame has a smaller, geared-down motor that makes it considerably lighter than the K400 drum machine yet is just as capable.I use this machine in bathrooms, kitchens and main sewer lines in basements.The K3800 is extremely well made, using the highest quality parts and construction...and this easily justifies its price.It's easy to carry, set up and use and is made to last. December 12, 2014
Rated 5 out of 5 by Easy to use I bought this drain cleaner for use at my rental property and it has been great to have on site. it is easy to move around and use. No more running around to find something to clear the drain when a tenant calls. November 25, 2014
  • 2016-04-27 T23:40:11.247-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_4CX03, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.