Skip Content

Drain Cleaning Machine, 5/8x100, 4/10 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drain Cleaning Machine, 5/8x100, 4/10 HP

Price $3,721.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FE63
  • Mfr. Model # 93557
  • UNSPSC # 47121808
  • Catalog Page # 1186
  • Shipping Weight 197.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrain Cleaning Machine
  • Drain Line I.D. Size Range3" to 6"
  • Max. Run200 ft.
  • HP4/10
  • Operating Speed285 rpm
  • Voltage115VAC
  • Hz60
  • Drum Capacity100 ft. of 5/8" Cable
  • StandardsUL, CUL and CSA
  • FeaturesTubular Frame, GFI Protected
  • Includes5/8 In x 100 Ft Integral Wound Cable, (1VXF1) 2 In, (1VXF2) 3 In, (1VXF4) 4 In Double Cutters, (1VXE7) Spear Blade Cutter, Pair of Work Gloves, 2 Reclining Legs, 5/8 In x 2 Ft Trap Leader, Tool box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • K-6200/93557,
  • 93557

Alternate Products


Rated 4.6 out of 5 by 5reviewers.
Rated 4 out of 5 by Small Town requirement I found this machine, the K-6200, to be a necessity for small town sewage blockage needs. However it is very heavy and could use a modification on the handle as it catches while lifting and sliding it onto the tailgate of my midsize truck.( the cross bar catches) I have now used this machine for 6 years and only had to replace the vacuum switch once and the cable (100') once. So it is a pretty tough machine. November 27, 2014
Rated 5 out of 5 by Great Sewer Machine I have been cleaning sewers & drains forc34 years as a professional plumber,. In that time I have used many different types of equipment, but nothing matches the Ridgid Brand Sewer & Drain Machine. They are very easy to use. Negotiating basement steps are a breeze with a Ridgid. I have young Ridgid machines to be very versatile in all applications. Ridgid machines are extremely dependable, never failing me in the middle of cleaning a sewer or drain. I love Ridgid Cables also. They do not bend or break like some of their competitors cables. I have owned and operated many machines thru the years, and Ridgid products stand the test of time. I highly recommend Ridgid! November 25, 2014
Rated 5 out of 5 by well design and durrable This product. Is worry well design user friendly and easy to use almost end one can use it this is what professional plumbers using to cut out tree roots that penetrated into clay drained pipes product comes with set of cutting knifes that are strong and able to unplug even the worst stu on clogs overall product well made and user friendly. I use it al the times and recommend it. November 24, 2014
Rated 4 out of 5 by Great product This drum machine was easy to use and maneuver around. It made my jobs a lot easier November 24, 2014
Rated 5 out of 5 by Durable and Reliable I outfitted my entire service team with one of these on each service truck almost 14 years ago. Aside from maintenance and some minor repairs... they continue to perform strongly today. I highly recommend these machines for commercial use. November 24, 2014
  • 2015-05-23T19:46:09.236-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_3FE63, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
will it work on 2" sink drain lines
10 months ago
by
Read all my Q&A
 
Please wait while more information about 607bird is loaded.
Additional information about 607bird could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please see below specs:
Specifications
• Line Capacity – 3"- 6" Lines, Up to 200 feet.
• Drum Capacity – 100' of 5/8" Cable.
• Weight (Machine & 100 ft. of Cable) – 180 lbs.
• Length – 291/2".
• Height – 431/2" (Max).
• Width – 183/4".

The smallest line this machine has the capability to do is 3". Thanks.
10 months ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:43:10.430-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3FE63, prod, sort_default
1 of 1
  • 2015-05-23T19:43:10.432-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3FE63, prod, sort_default
1 of 1