Skip Content

Sectional Drain Cleaning Machine, 1/6 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sectional Drain Cleaning Machine, 1/6 HP

Price $1,069.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RPC7
  • Mfr. Model # 58920
  • UNSPSC # 47121808
  • Catalog Page # 1186
  • Shipping Weight 32.43 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSectional Drain Cleaning Machine
  • Drain Line I.D. Size Range3/4" to 4"
  • Max. Run100 ft.
  • HP1/6
  • Operating Speed400 rpm
  • Voltage115VAC
  • Hz60
  • Power Cord Length6 ft.
  • ApplicationFor Cleaning Sink, Lavatory and Floor Drains
  • FeaturesMachine Only
  • IncludesMachine Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Repair Parts

Displaying repair parts for model:
  • 58920

Alternate Products


Rated 4.9 out of 5 by 18reviewers.
Rated 4 out of 5 by The best in its class of all brands parts seem to wear out too soon and local plumbing supply houses do not support parts- Ridgid needs some kind of consignment parts arrangement with distributors so they can have parts on hand when something wears out- down time is a revenue destroyer and waiting days for parts is a hardship March 2, 2015
Rated 5 out of 5 by Little Work Horse As a septic contractor this is the smallest of the snakes we use. It's our go-to for any inside job. Over the last 20 years this little machine has paid for itself a hundred times over. Portable, strong and reliable, it will probably last another 20 years. For indoor jobs it can't be beat. December 30, 2014
Rated 5 out of 5 by Great size machine This machines size and weight makes it very easy to complete all of drain lines in a house. The sectional cables are a snap to use. Also a very wide assortment of heads to complete any job December 13, 2014
Rated 5 out of 5 by Clears any drain I grew up on this machine and twenty one years in the trade I still love it. November 26, 2014
Rated 5 out of 5 by go to machine I use this machine as my primary sewer cleaner. I also have a 1500 and a 1750 jetter but day in and out you can't beat the portability and versatility of this machine. I've been in the industry as a union plumber for twenty years with fifteen more to go and I bet this machine will outlast me. November 25, 2014
Rated 5 out of 5 by This is a great machine This machine is great for clearing sinks. The small size of the unit and the various option of cable sizes and lengths are perfect for the diffent obstructions I have encountered. November 25, 2014
Rated 5 out of 5 by small yet capable the k-50 is a great little machine. I use this thing more than all my others combined. it is not for great distances nor huge lines but it works great inside buildings; in tight spaces etc. and it doesn't break your back ! November 25, 2014
Rated 5 out of 5 by allows you to reach clog quickly Alot quicker than drum machine. Portable and strong November 25, 2014
  • 2015-05-22T19:59:53.064-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_18, tr_18
  • loc_en_US, sid_2RPC7, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
what accessories are available for sink drains
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about sdevaux is loaded.
Additional information about sdevaux could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You can view the cables that are available for this machine on our website. Please use the link: https://www.ridgid.com/us/en/k50-sectional-machine
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:56:56.376-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RPC7, prod, sort_default
1 of 1
  • 2015-05-22T19:56:56.378-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RPC7, prod, sort_default
1 of 1