Skip Content

Sectional Drain Cleaning Machine,1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sectional Drain Cleaning Machine, 1/2 HP

Price $2,501.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XDX9
  • Mfr. Model # 66497
  • UNSPSC # 47121808
  • Catalog Page # 1186
  • Shipping Weight 116.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSectional Drain Cleaning Machine
  • Drain Line I.D. Size Range1-1/4" to 4"
  • Max. Run150 ft.
  • HP1/2
  • Operating Speed600 rpm
  • Voltage115VAC
  • Hz60
  • ApplicationFor Use in Homes, Industry and Institutions
  • StandardsApproved To UL Standards, NRTLC
  • FeaturesRear Handle For Easy Transporting, Adjustment Knob To Change From 5/8" To 7/8" Cable, GFI Protected, Rubber Feet For A Solid Platform, Instant-Acting Clutch
  • IncludesOperators Mitt, Rear Guide Hose, Cable Carrier, Five 15 ft Sections Of 7/8" Cable, Straight Auger, Funnel Auger, Spade Cutter, Retrieving Auger, Sharktooth Cutter, Tool Box, Pin Key
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 66497,
  • K-60SP-SE/66497

Rated 5 out of 5 by 8reviewers.
Rated 5 out of 5 by Residential must have I have had a 1500 and the k- 60, for residential and small commercial jobs this machine will out preform the 1500. It's more versatile and easier to use. It's a must have if you do any snaking jobs. It's 2 machines in one when you use the k 50 cables. I'm very pleased with this product. November 27, 2014
Rated 5 out of 5 by This is an excellent machine Having this machine has saved our plant quite a bit of money over the years. It`s easy to use & is a good quality machine. November 25, 2014
Rated 5 out of 5 by this product is very compact. and powerful I was suprised how easy this drain cleaning machine is to transport and set up once you get the hang of it November 25, 2014
Rated 5 out of 5 by Good all around machine the k60 is the perfect machine for any service company, ability to use multi cables is just another pluss November 24, 2014
Rated 5 out of 5 by Easy to use I have purchased 3 of these for our site and the guys tell me they are the best on the market for ease of use and duribuility. November 24, 2014
Rated 5 out of 5 by Ridgid makes great products And this is the best one on the market for multiple sewer line clean outs of roof top , to sewer clean outs 1-1/2" to 6" pipes March 13, 2014
Rated 5 out of 5 by Very Versatile Drain Cleaning Machine Great drain cleaning machine for secondary lines with the 5/8" sectional cable, yet powerful enough for most sewer lines up to 4" for the 7/8" sectional cable. Very useful from roof vents, which will allow you to clear blockages with buried cleanouts without pulling a toilet. Never comes off the truck. February 9, 2014
Rated 5 out of 5 by THE BEST ALL AROUND DRAIN CLEANING MACHINE OUT THERE The K-60 has been my go to machine since 7/1/07. This is the day I started using my first sectional machine after 31 years of being a drum machine user. It took me a full year of using the k-60 before I was convinced that I could do everything and more with the k-60, as what I was able to do with my k7500 drum.The k-60 can go where drums can't. from roof tops, to on top of ladders, up and down narrow stair passages. The open wind sectional cable and instant acting clutch makes the k-60 a great cleaning machine and safer to use than a drum machine.I can go on forever. Read more about the k-60 along with action shots on the Ridgid Forum. October 16, 2013
  • 2015-05-28T20:02:39.726-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_1XDX9, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.