Skip Content

Drain Cleaning Cable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drain Cleaning Cable

RIDGID

Technical Specs

  • ItemDrain Cleaning Cable 
Type
Please Select
For Use With
Please Select
Size
Please Select
Item #TypeFor Use WithSizeAvailabilityPrice Qty
5KZ975LC09, 4MY89, 4Z661, 2ZB61, 4Z249 Drain Cleaning Machines5/16" x 35 ft.

$90.65 / each

1VUW9Inner Core w/Drop HeadMfr. No. K40/71722, K-39B-1, K39/68057, K-39AF, K-50-8/590005/16" x 35 ft.

$107.75 / each

4CX08Inner Core with Bulb AugerMfr. Nos. K40/71722, K-39B-1, K39/68057, K-39AF, K-50-8/59000, K-45AF/35473, K-45/36013 Drain Cleaning Machines5/16" x 25 ft.

$72.15 / each

6X908Sectional1XDX9, 4Z249 Sectional Drain Cleaning Machines5/8" x 7-1/2 ft.

$39.90 / each

1VUX3With Bulb Auger5LC09, 4MY89, 4Z661, 2ZB61, 4Z249 Drain Cleaning Machines5/16" x 25 ft.

$66.55 / each

1VUX5With Bulb Auger5LC09, 4MY89, 4Z661, 2ZB61, 4Z249 Drain Cleaning Machines3/8" x 35 ft.

$102.10 / each

6X907With Male Coupling5LC09, 4MY89, 4Z661, 2ZB61, 4Z249 Drain Cleaning Machines3/8" x 25 ft.

$82.15 / each

Adding More Products