Skip Content

Drain Cleaning Cable Kit,K-50-8/59000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drain Cleaning Cable Kit, K-50-8/59000

Price $436.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VUX2
  • Mfr. Model # 59365
  • UNSPSC # 47101539
  • Catalog Page # 1188
  • Shipping Weight 18.52 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrain Cleaning Cable Kit
  • Cable TypeSectional
  • For Use WithMfr. No.K-50-8/59000 Drain Cleaning Machine
  • Size5/8" X 7-1/2'
  • Connection Size5/8"
  • Drain Line Capacity I.D.3/4" to 2"
  • MaterialSteel
  • Number of Pieces14
  • Max. Run45 ft.
  • IncludesSix Sections C-8 Cable, 5/8" X 7-1/2', T201 Straight Auger, T-202 Bulb Auger, T-205 C Cutter, T-211 Spade Cutter, A-13 Coupling Key, A-10 Cable Carrier, A-14-6 Rear Guide Hose, A-1 Left Handed Mitt
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 26reviewers.
Rated 4 out of 5 by The best in its class of all brands parts seem to wear out too soon and local plumbing supply houses do not support parts- Ridgid needs some kind of consignment parts arrangement with distributors so they can have parts on hand when something wears out- down time is a revenue destroyer and waiting days for parts is a hardship March 2, 2015
Rated 5 out of 5 by Little Work Horse As a septic contractor this is the smallest of the snakes we use. It's our go-to for any inside job. Over the last 20 years this little machine has paid for itself a hundred times over. Portable, strong and reliable, it will probably last another 20 years. For indoor jobs it can't be beat. December 30, 2014
Rated 5 out of 5 by Great size machine This machines size and weight makes it very easy to complete all of drain lines in a house. The sectional cables are a snap to use. Also a very wide assortment of heads to complete any job December 13, 2014
Rated 5 out of 5 by Residential must have I have had a 1500 and the k- 60, for residential and small commercial jobs this machine will out preform the 1500. It's more versatile and easier to use. It's a must have if you do any snaking jobs. It's 2 machines in one when you use the k 50 cables. I'm very pleased with this product. November 27, 2014
Rated 5 out of 5 by Clears any drain I grew up on this machine and twenty one years in the trade I still love it. November 26, 2014
Rated 5 out of 5 by go to machine I use this machine as my primary sewer cleaner. I also have a 1500 and a 1750 jetter but day in and out you can't beat the portability and versatility of this machine. I've been in the industry as a union plumber for twenty years with fifteen more to go and I bet this machine will outlast me. November 25, 2014
Rated 5 out of 5 by This is a great machine This machine is great for clearing sinks. The small size of the unit and the various option of cable sizes and lengths are perfect for the diffent obstructions I have encountered. November 25, 2014
Rated 5 out of 5 by This is an excellent machine Having this machine has saved our plant quite a bit of money over the years. It`s easy to use & is a good quality machine. November 25, 2014
  • 2015-07-31T19:42:20.112-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_26, tr_26
  • loc_en_US, sid_1VUX2, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.