Skip Content

Drain Cleaning Cable,5/16 In. x 25  ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drain Cleaning Cable, 5/16 In. x 25 ft.

Price $85.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VUX4
  • Mfr. Model # 62235
  • UNSPSC # 47101539
  • Catalog Page # 1188
  • Shipping Weight 3.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrain Cleaning Cable
  • Cable TypeHollow Core
  • For Use WithMfr. No. K40/71722, K-39B-1, K39/68057, K-39AF, K-50-8/59000
  • Size5/16" x 25 ft.
  • Connection Size3/4"
  • Drain Line Capacity I.D.3/4" to 1-1/2"
  • MaterialSteel
  • Number of Pieces1
  • Max. Run25 ft.
  • IncludesDrop Head Auger
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by great product very durable and would highly recommend it strong very good value for the money and the quiality is top notch great product indeed November 24, 2014
Rated 5 out of 5 by awesome product I really loved the product, it worked really well for my sink November 24, 2014
Rated 5 out of 5 by Durable! Great durable product, perfect for my needs! Highly recommended! For the price, you can't go wrong! Thank you! November 24, 2014
  • 2015-09-02T19:39:44.929-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_1VUX4, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.