Skip Content

Drain Cleaning Machine,115VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drain Cleaning Machine, 115VAC

Price $4,069.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CX14
  • Mfr. Model # 60052
  • UNSPSC # 47121808
  • Catalog Page # 1186
  • Shipping Weight 287.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrain Cleaning Machine
  • Drain Line I.D. Size Range3" to 10"
  • Max. Run250 ft.
  • HP4/10
  • Operating Speed200 rpm
  • Voltage115VAC
  • Hz60
  • Drum Capacity125 ft. of 3/4" or 150 ft. of 5/8" Cable
  • FeaturesAudio and Visual Signals Obstruction and Reduced Drum Speed, Adjustable Handle, GFI Protected
  • Includes(4CW83) 3/4 In x 100 Ft Inner Core Cable, (1VXE7) Spear Blade Cutter, (1VXE8) Retrieving Auger, (1VXF1) 2 In, (1VXF2) 3 In Double Cutters, 4 and 6 In Double Cutter Blade Only, (1VXE9) Spiral Sawtooth Cutter, (1VXE6) 3 In P-trap Cutter, (1VXG2) 3/4 In x 2 Ft Flexible Leader, Hex Key, Pair of Gloves, Tool Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 60052,
  • K-7500/60052

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Gets the job done. Been operating one of these for years. I work for a school district and deal with alot of plugged lines, from normal use to kids flushing gym towels among other things. This machine has lots of power and torque to get through tough plugs. I highly recommend the K7500, its a great machine. I rated ease of use good, because the machine is heavy and is difficult for one man to load into a vehicle. December 9, 2014
  • 2015-07-06T20:58:29.947-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4CX14, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about wam5825 is loaded.
Additional information about wam5825 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
yes. the autofeed assembly is included with the k7500 machines.

Thank you for Using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:41:45.147-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CX14, prod, sort_default
1 of 1
  • 2015-07-06T20:41:45.149-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CX14, prod, sort_default
1 of 1