Skip Content

Digital Monitor,Pipe,18V Li-Ion close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Monitor, Pipe, 18V Li-Ion

Price $6,191.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13C593
  • Mfr. Model # 39338
  • UNSPSC # 45121521
  • Catalog Page # 1084
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with USB thumb-drive recording and a daylight-readable display. Allows you to take snapshots, record full frame video, and format video for small files.

View More

Technical Specs

  • Item Digital Recording Monitor
  • Overall Length 14-1/2"
  • Overall Width 12"
  • Overall Height 12-1/2"
  • Power Source Li-Ion Battery or AC Plug
  • Voltage 18/120
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Display Color Color
  • Connector Type Waterproof, Universal 3-Pin
  • Waterproof Water Resistant
  • Monitor Size 12-1/8"
  • Monitor System 6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
  • Battery Capacity 2Ah
  • Battery Included 22XH25
  • Battery Pack Replacement 22XH25
  • Battery Type Li-Ion
  • Material of Construction Water-Resistant Injection Molded With Aluminum Cover
  • For Use With 6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
  • Features USB Thumb Drive, Digital Recording Full Frame or Lean Video, Multi Mode for Snapshots, Integrated Microphone And Speaker
  • Includes (2) 18V Li-Ion Batteries and Charger, AC Plug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Customer Reviews


Rated 5 out of 5 by 6reviewers.
Rated 5 out of 5 by Love it!! Great big monitor, real easy to use and durable. Love it! January 23, 2016
Rated 5 out of 5 by the best monitor This monitor. Is really good ..big screen and port to USB to record everything November 19, 2015
Rated 5 out of 5 by Best monitor ever! I have been using Ridgid video inspection equipment for a long time (black & white VHS) and this is the best yet. The option to run off batteries is a life saver-No more extension cords! Thumb drive recording makes getting video recordings to customers a one click process. November 24, 2014
Rated 5 out of 5 by just what the salesperson said this monitor has been used to view drain lines as well as electrical conduit. very pleased with the monitor and camera unit. November 24, 2014
Rated 5 out of 5 by Monitor and recorder work great Have used this system with Mini See Snake and Micro Reel for a variety of pipe inspections. The USB video inspection file capability has been very beneficial in documenting the inspections for later review by others. November 24, 2014
Rated 5 out of 5 by Awesome This monitor is awesome! The screen is huge and makes diagnosing problems with a sewer line very easy. Plus all the features are extremely useful and very easy to use.Superior Sewer & Drain Servicewww.superiordrainservice.com April 29, 2014
  • 2016-05-02 T01:52:48.173-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_13C593, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.