Skip Content

Copper Cutting/Prep Machine,1/2 to 2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Copper Cutting/Prep Machine, 1/2 to 2 In

Price $2,034.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FE66
  • Mfr. Model # 93492
  • UNSPSC # 23171603
  • Catalog Page # 1089
  • Shipping Weight 71.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Copper Cutting/Prep Machine
  • Capacity Tube and Fitting 1/2" to 2"
  • HP 1/3
  • Reversing No
  • Overall Length 15-1/8"
  • Overall Width 16-3/4"
  • Voltage 115
  • Phase 1
  • Amps 6
  • Hz 60
  • No. of Speeds 1
  • No Load RPM 450
  • Switch Type On/Off Toggle
  • Characteristics Guide Rollers, Built-in 1/2" Incremental Measuring Scale, Carrying Handle
  • Standards CSA Approved and Approved to UL Standard, NRTLC
  • Includes OD Cleaning Brush, Reamer, Mountable Storage Rack, Quick-change Collet, Spare Cutting Wheel, (6) Fitting Brushes 1/2, 3/4, 1, 1 1/4, 1 1/2 and 2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Durable and Easy to Use This machine does it all! Cuts, Reams and Cleans! We set this tool on a Rigid vise with the Fab Table Top and it has sped up production like no other. It is waist high for ease of use and takes the wear and tear off the operator. This is a 4 in 1 tool, not only can you cut, ream and clean pipe, but you can also clean fittings too. We now have 4 of these in our shop and it really makes a difference. September 16, 2015
Rated 5 out of 5 by RIDGID copper choper works great , big time safer. May 19, 2014
  • 2016-04-27 T23:09:48.131-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3FE66, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.