Skip Content

5" Forged Steel Combination Vise 3-1/2" Throat Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

5" Forged Steel Combination Vise 3-1/2" Throat Depth

Price $582.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AFP6
  • Mfr. Model # 27848
  • UNSPSC # 27112102
  • Catalog Page # 1153
  • Shipping Weight 45.6 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCombination Vise
  • Vise TypeQuick-Acting
  • Jaw Width5"
  • Max. Opening8"
  • Throat Depth3-1/2"
  • Pipe Capacity1/2 to 3-1/2"
  • Base TypeSwivel
  • Pipe Jaw IncludedYes
  • Jaw FaceSerrated
  • Jaw TypeFixed
  • Number of Lock Down Bolts2
  • MaterialForged Steel
  • Body Casting75,000 psi
  • Swivel Angle360 Degrees
  • Number of Mounting Points3
  • Mounting Hole Dia.1/2"
  • Overall Length17-1/4"
  • Overall Height7-1/2"
  • Overall Width5-1/2"
  • FeaturesQuick-Acting Jaw Slide, Steel Handle with Anti-Pinch, Oversized Hardened Jaws and Anvil, Patented Jaw Alignment System, Large Capacity forged Pipe Jaws
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Very great product While on the job this is my go to tool it's very easy to operate and is a strong sturdy tool November 24, 2014
Rated 5 out of 5 by So easy I can use it. This is by far the best vise according to my husband. I got it for hom.as a gift and he uses it almost every day. November 24, 2014
Rated 5 out of 5 by Great Product. My husband and I uses his Vice for alot of things. Defiantly comes in handy and very well made. Defiantly worth the money. we like to do alot of wood work and this really makes it easy when needing something held together to dry. November 24, 2014
  • 2015-08-29T20:00:40.253-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3AFP6, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.