Skip Content

Camera Reel,Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Camera Reel, Color

Price $8,640.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4GB14
  • Mfr. Model # 14053
  • UNSPSC # 45121521
  • Catalog Page # 1187
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Inspection Camera Reel
  • Pipe Capacity 2" to 12"
  • Push Rod Length 200 ft.
  • Camera Diameter 1.365"
  • Overall Length 32"
  • Overall Width 14"
  • Overall Height 30"
  • Power Source 12VDC From Monitor (Not Included)
  • Voltage 115
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Display Color Color
  • Connector Type Waterproof, Universal 3-Pin
  • Cable Dia. 0.44"
  • Waterproof Camera up to 330 ft.
  • Monitor System 6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
  • Camera Type Stainless Steel With High Intensity Lights
  • Reel Type Metal Frame With Enclosed Polyethelene Drum
  • Cable Type Abrasion Resistant Wrapped Inner Core With Integrated Power/Video Signal
  • Material of Construction Hardened Stainless Steel Camera Head With Saphire Lens Cover, Polypropylene Coated With Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
  • For Use With 6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
  • Number of Wheels 2
  • Features In-line Transmitter Located Behind Camera Head
  • Includes Centering Guides
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Rated 4.2 out of 5 by 6reviewers.
Rated 5 out of 5 by The flash drive to record makes it so nice One of the best machines I ever used. Takes all the guess work out. Makes my company money March 15, 2015
Rated 1 out of 5 by RM200 cable keeps snapping after limited use I purchased this product instead of cheaper copies thinking you get what you pay for. On the third use the cable snapped 5' from the head in a 2" line with no obvious obstructions. I was perplexed to say the least so I called ridgid. My local rep went out of his way to pick up the camera give me a loaner and repair mine free of charge and returned it to me. Within 10 uses the cable has snapped again 10 feet from head. I must say we have babied it. I don't get it . Waiting on reps to offer solutions. March 6, 2015
Rated 5 out of 5 by Tough pushrod This camera reel is capable of pushing those long distances when there is not a cleanout every 100ft. Ridgid makes a great camera system. February 19, 2015
Rated 4 out of 5 by very handy camera We use this camera to inspect sewer laterals and mains when problems occur and it has been rugged, reliable and gives a great self leveling picture. You can't push by hand much over 200ft of cable but that hasn't caused any problems. When you combine this camera with a locator that operates on the same frequency, you can follow the camera above ground with the locator and determine exactly where to dig if needed and what depth the camera/pipe/obstruction is at. We have used this camera for several years now and it has been a very good piece of equipment. November 25, 2014
Rated 5 out of 5 by good stuff, could use some modifications clear camera, easy interface, very durable. The clip that holds the guides on is useless. could use a more flexible cord, at least for the first 4' or so from the camera. November 25, 2014
Rated 5 out of 5 by love in but pricey A Ridgid rep had me try this on a job it works great The only bad thing about it is the price Love it! November 24, 2014
  • 2015-11-27 T19:11:36.649-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_4GB14, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.