Skip Content

Cable Extension,72 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Extension, 72 In

Price $138.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RPA6
  • Mfr. Model # 37113
  • UNSPSC # 20111610
  • Catalog Page # N/A
  • Shipping Weight 1.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Extension
    How can we improve our Technical Specifications?

    Compliance and Restrictions

    None


    Rated 4.8 out of 5 by 9reviewers.
    Rated 5 out of 5 by Its Amazing I buy nothing but Ridgid power Tool.. They are quality tools March 24, 2015
    Rated 4 out of 5 by Camera has good features, and good quality picture. After 2 uses, the battery holder crumbled into pieces. Need to replace. Very cheaply made. February 21, 2015
    Rated 5 out of 5 by Great product so easy to use I am a pest controller and I have only had my Ridgid camera one week, what an excellent piece of kit, I have used it on numerous occasions in that first week it has saved me a lot of time and effort. I can highly recommend this product. January 11, 2015
    Rated 4 out of 5 by small product & big help Everything what is visible you will see , but take care of durability of this product, because you will work with water. December 11, 2014
    Rated 5 out of 5 by Great tool This has been a very valuable tool very easy to use great price November 25, 2014
    Rated 5 out of 5 by This product is great foe HVAC When I need to check a heat ex changer I use the micro CA-100 Inspection Camera. I even used it when working on the wiring on my service van. I bought the extension, I recommend it. November 25, 2014
    Rated 5 out of 5 by Great inspection camera It's a great camera for inspecting the inside of a furnace or air conditioning coil. It auto focuses, being able to rotate the screen, turn light up and down. Only issue is needs longer battery life but not important. November 24, 2014
    Rated 5 out of 5 by This a tough camera This is a great inspection camera for all needs . We use it for checking inside toilets and for holes we cut to see where leaks are coming from. All around great tough camera. We love them at Convenient Plumbing Inc.. November 24, 2014
    • 2015-05-25T20:04:53.432-05:00
    • bvseo_lps, prod_bvrr, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasreviews, tv_9, tr_9
    • loc_en_US, sid_2RPA6, prod, sort_default
    2next>>

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 2 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    1 year, 9 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Selma is loaded.
    Additional information about Selma could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and has been advised by them of the following: The micro CA-25 is a non-extendable unit, so this extension cannot be adapted to that camera.
    Thank you for using Grainger Ask and Answer
    1 year, 9 months ago
    by
    Read all my Q&A
     
    Please wait while more information about BryanB is loaded.
    Additional information about BryanB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    2 years, 8 months ago
    by
    Anonymous
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Yes, the extension would go onto the monitor then you would put the cable imager head on the end of the extension. The extension is the same material as the cable imager head so it would have the same rigidity.

    Thank you
    RIDGID Support
    2 years, 8 months ago
    by
    Read all my Q&A
     
    Please wait while more information about RIDGID is loaded.
    Additional information about RIDGID could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-05-25T20:01:42.365-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_2RPA6, prod, sort_default
    1 of 1
    • 2015-05-25T20:01:42.411-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_2RPA6, prod, sort_default
    1 of 1