Skip Content

4-1/2" Forged Steel Combination Vise, 3" Throat Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4-1/2" Forged Steel Combination Vise, 3" Throat Depth

Price $380.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WN27
  • Mfr. Model # 66987
  • NSN # 5120-00-293-1439
  • UNSPSC # 27112102
  • Catalog Page # N/A
  • Shipping Weight 27.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Combination Vise
  • Duty Rating Standard Duty
  • Quick-Acting No
  • Deep Throat No
  • High Visibility No
  • Reversible No
  • Base Type Swivel
  • Jaw Width 4-1/2"
  • Max. Opening 6"
  • Throat Depth 3"
  • Pipe Jaw Included Yes
  • Pipe Capacity 3/8" to 3"
  • Material Forged Steel
  • Jaw Face Serrated
  • Jaw Type Fixed
  • Number of Lock Down Bolts 2
  • Body Casting 75,000 psi
  • Swivel Angle 360 Degrees
  • Number of Mounting Points 3
  • Mounting Hole Dia. 1/2"
  • Overall Length 13-5/16""
  • Overall Height 6-1/2"
  • Overall Width 4-3/4"
  • Features Rolled Double Lead Acme Screw, Steel Handle with Rubber Anti-Pinch Rings, Large Hardened Anvil, Surface Hardened Slides, Parallel Jaw Alignment System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Absolutely the best value for any money! I now own a 4" and two 6" vises. They are an absolute pleasure to work with after using many other types at work over the years. These are unbreakable! Totally adjustable to maintain tightness of the moveable jaw when open and parallel when closed even when clamped tightly at only one end. These are lifelong vises - you will never need to buy another replacement! September 29, 2015
Rated 5 out of 5 by The Best The only kind of vise I use. Very durable! The Best! November 24, 2014
  • 2016-04-27 T23:12:16.662-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4WN27, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.