Skip Content

Bench Chain Vise,1/8 to 4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bench Chain Vise, 1/8 to 4 In.

Price $302.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VUV9
  • Mfr. Model # 40195
  • UNSPSC # 27112101
  • Catalog Page # 1195
  • Shipping Weight 14.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench Chain Vise
  • Pipe Capacity1/8 to 4"
  • Overall Height4"
  • MaterialCast Iron Base With Anchored Crank Handle
  • FeaturesBase Has Pipe Rest and Bender, Top Screw
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by The finest bench pipe vise out there I have several of these vises at different shop locations.This vise is easily the best bench chain vise I've ever used.It is exceedingly well made...heavy duty everything, I can't imagine this vise ever breaking.It's very well thought out and easy to use.If you want the best bench chain vise, look no further. December 30, 2014
Rated 5 out of 5 by Excellent pipe vise, great for holding conduit while threading. Sizes from 1/2" up to 4". A must have tool for any electrician!! July 24, 2014
  • 2015-09-01T19:43:20.816-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1VUV9, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

NEEDING THE JAWS FOR A 1VUV9

I AM NEEDING JUST THE JAWS FOR A 1VUVP RIDGD PIPE VISE
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about JBECERRA21 is loaded.
Additional information about JBECERRA21 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part number is #41020. This part would need to be ordered by calling 1-800-Grainger.

Thank you for using Grainger.com Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:53:10.937-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VUV9, prod, sort_default
1 of 1
  • 2015-09-01T19:53:10.940-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VUV9, prod, sort_default
1 of 1