Skip Content

Autofeed Assembly,3/8 In. or 1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Autofeed Assembly, 3/8 In. or 1/2 In.

Price $216.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2AER6
  • Mfr. Model # 26773
  • UNSPSC # 47121808
  • Catalog Page # 1085
  • Shipping Weight 4.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Autofeed Assembly
  • For Use With Mfr. No. K400 WC32/24853, K400 WC45/26998 Drain Cleaning Machines
  • Size 3/8" or 1/2"
  • Material Cast Aluminum with Plastic Shroud
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 98reviewers.
Rated 5 out of 5 by Great for getting through grease clogs in sewer lines In a local apartment complex had a hard time trying to penetrating a grease clog in an 1 1/2" line. bought the K-400 T2 drum machine and with some patience we finally penetrated the grease and freed the line. The key to the process was patience because the clog was over 6" long and was compacted extremely well because of the use of drain unclogging chemicals and plungers. January 12, 2016
Rated 5 out of 5 by Great product, easy to use, just wish it came with more attatchments for the money I had to spend on it. Great tool, easy to use. Should come with more attatchments for the money paid for it. January 11, 2016
Rated 5 out of 5 by This is a great and wonderful product and has great future. After a surgery in my body I didn't have the strength to use a flat snake, so I decided to buy the k 400. With a flat snake it took me about 4 hours to unblock the pipe I failed but with the k 400 it took me about 5 minutes to drain the pipe. And I am very happy with it. January 8, 2016
Rated 4 out of 5 by Missing auto feed. So far, so good, however you should include the auto feed;not charge as an extra.We did not want to pay extra for the auto feed, so we are so far doing with out it. January 6, 2016
Rated 5 out of 5 by Best small machine I have used. Getting called out after hours to unstop a sink drain, using a lesser model (and different brand machine) made the decision for me. It did not have the power, the cable was cheap and bent. I made the decision to purchase a brand I was familiar with. This machine is compact and easy to move around. It has the power to clear a drain line and has a good quality cable with it. I have over thirty years in the plumbing trade and will tell you, You will never go wrong or be disappointed with a Ridgid product. November 24, 2015
Rated 5 out of 5 by This product has great features Great Machine, it has easy controls move ability and power. November 22, 2015
Rated 5 out of 5 by Does the job Our 2 in. pipe drain for the washing machine/kitchen sink was draining very slowly and backing up. For little more cost than calling a plumber out to come snake it, I purchased this machine so I'd be able to clear it out in the future as well. Feeding it manually took some elbow grease and two passes with the spiral bulb attachment about 40ft into the pipe to get the hair/grease clog out. Followed that up with a pass of the spade bit all the way through the pipe to clean it out and it's now running clear with no problems. All in all, it took a little over an hour. November 13, 2015
Rated 4 out of 5 by Did the job!! Tried several other snakes before I got to drain cleared...work at a church so we wanted something with a lifetime warranty...wheels are Sturdy and is very well built. November 11, 2015
  • 2016-02-06 T19:52:50.308-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_98, tr_98
  • loc_en_US, sid_2AER6, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.