Skip Content

Enclosed Pre-Wired Relay,SPST,20A@277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Enclosed Pre-Wired Relay, SPST, 20A@277VAC

FUNCTIONAL DEVICES INC / RIB

Price: $57.95 / each

Please sign in or register to access lists

  • Item # 2ETA7
  • Mfr. Model # RIB2401SB
  • UNSPSC # 39121515
  • Catalog Page # 350
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemEnclosed Pre-Wired Relay
  • Contact FormSPST
  • Contact Amp Rating (Resistive)20A @ 277VAC
  • Contact MaterialSilver Cadmium Oxide
  • HP @ 120V1 NO
  • HP @ 240V2 NO
  • Coil Volts24VAC/DC, 120VAC
  • Hz50/60
  • Height2.3"
  • Width3.2"
  • Depth1.8"
  • NEMA Enclosure Type1
  • Features1/2" NPT Nipple, LED Indicator, Override Switch, Power Relay, 16" Wire Leads
  • Response Time18 msec
  • StandardsUL Listed, CUL, CE, Cus
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Ross is loaded.
Additional information about Ross could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The specification sheet is below. It indicates that the coil currents is 75mA @ 24 VAC.
User submitted photo
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1