Skip Content

Receptacle,Lug, Single Hole (0.65" dia.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Receptacle, Lug, Single Hole (0.65" dia.)

Price $1,583.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 16W417
  • Mfr. Model # 49FR1-CG
  • UNSPSC # 39121406
  • Catalog Page # 622
  • Catalog Group # H6919
  • Shipping Weight 6.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Receptacle
  • NEMA Rating 3R
  • Series 49
  • Amps AC/DC 1135AC/DC
  • Single Pole Device Style Standard Clevis Pin
  • Cable Range 313 to 777 MCM
  • Voltage Rating 1000VAC/VDC
  • Terminal Connection Lug, Single Hole (0.65" dia.)
  • Male/Female Female
  • Color Green
  • Material Stantoprene
  • Conductor Material Silver Plated Copper Alloy
  • Fits 16W320, 16W328, 16W336, 16W344, 16W352
  • Power Terminals Wire Size 0.725" to 1.130"
  • Standards cURus, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Rhino-Hide® Single-Pole Connectors
Designed for high-amperage power delivery on land-based and offshore oil and gas rigs. Feature santoprene TPV material; receptacles are powder-coated cast-aluminum. NEMA rated 3R.
UL Listed.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.