Skip Content

Commercial Gas Water Heater, 100 gal. Tank Capacity, Natural Gas, 270,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Commercial Gas Water Heater, 100 gal. Tank Capacity, Natural Gas, 270,000 BtuH

Price $7,893.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6UT21
  • Mfr. Model # G100-270A
  • UNSPSC # 40101826
  • Catalog Page # 3806
  • Shipping Weight 776.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCommercial Gas Water Heater
  • Tank Capacity100 gal.
  • Fuel TypeNatural Gas
  • BtuH270,000
  • Jacket Dia.30-1/4"
  • Draft Hood Size8"
  • Height to Top of Vent Connection73-7/8"
  • Recovery @ 90 F Rise291 gph
  • Low Nox BurnerNo
  • Voltage120VAC
  • First Hour Recovery332 gph
  • Max. Pressure160 psi
  • Temp. Range100 Degrees to 180 Degrees F
  • Vent TypeStandard
  • Ignition TypeSpark to Pilot
  • Gas Connection3/4"
  • Top Water Connection Size1-1/2"
  • Height to Top of Heater66-1/8"
  • Height to Cold Side Connection23-1/4"
  • Height to Hot Side Connection57-1/2"
  • Height to Gas Connection7"
  • Recovery @ 50 F Rise524 gph
  • Recovery @ 70 F Rise374 gph
  • Recovery @ 100 F Rise262 gph
  • Recovery @ 110 F Rise238 gph
  • Recovery @ 120 F Rise218 gph
  • Recovery @ 130 F Rise201 gph
  • Recovery @ 140 F Rise187 gph
  • Side Water Connection Size2"
  • Top Nipple Spacing23"
  • FeaturesIntegrated, Self Diagnostic System Control, Thermostat And Gas Valve
  • IncludesBrass Drain Valve and Factory Installed T and P Valve
  • Manufacturers Warranty LengthLimited 3 yr. Tank and 1 yr. Parts
  • StandardsMeets or Exceeds National Appliance Energy Conservation Act and ASHRAE Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: TX.

  • This item is restricted for international sale.


Multiflue tank has both top and front-side inlet/outlet water connections. Multiple magnesium anode rods resist corrosion. Tank features fiberglass insulation. Temperature range: 100° to 180°F. Factory-installed T&P valves are AGA/ASME rated.

Repair Parts

Displaying repair parts for model:
  • G100-270A

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.