Skip Content

Commercial Point-of-Use Electric Water Heater, 6 gal. Tank Capacity, 120VAC, 3000 Total Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Commercial Point-of-Use Electric Water Heater, 6 gal. Tank Capacity, 120VAC, 3000 Total Watts

Price $617.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UT08
  • Mfr. Model # EGSP6 120V
  • UNSPSC # 40101826
  • Catalog Page # N/A
  • Shipping Weight 37.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Point-of-Use Electric Water Heater
  • Residential / Commercial Commercial
  • Tank Capacity 6 gal.
  • Voltage 120VAC
  • Phase 1
  • Total Watts 3000
  • Overall Height 15-1/8"
  • Jacket Dia. 15-3/4"
  • Recovery @ 90 F Rise 14 gph
  • Recovery @ 50 F Rise 25 gph
  • Recovery @ 70 F Rise 17 gph
  • Recovery @ 100 F Rise 12 gph
  • Recovery @ 110 F Rise 11 gph
  • Recovery @ 120 F Rise 10 gph
  • Recovery @ 130 F Rise 9 gph
  • Recovery @ 140 F Rise 8 gph
  • Height to Cold Side Connection 4-1/4"
  • Height to Hot Side Connection 12-5/8"
  • Max. Pressure 150 psi
  • Connection Location Side
  • Water Connection 3/4" NPT
  • Amps AC 25
  • Number of Elements 1
  • Temp. Range 110 Degrees to 170 Degrees F
  • Manufacturers Warranty Length 3-yr. Limited Tank, 1 yr. Limited Parts
  • Includes Brass Drain Valve and Installed T and P Valve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.