Skip Content

Commercial Water Heater,10 gal.,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Commercial Water Heater, 10 gal., 120VAC

Price $595.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UT01
  • Mfr. Model # EGSP10 120V
  • UNSPSC # 40101826
  • Catalog Page # 3804
  • Shipping Weight 46.45 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPoint-of-Use Electric Water Heater
  • Residential / CommercialCommercial
  • Tank Capacity10 gal.
  • Voltage120VAC
  • Phase1
  • Total Watts3000
  • Overall Height22-7/8"
  • Jacket Dia.15-3/4"
  • Recovery @ 90 F Rise14 gph
  • Recovery @ 50 F Rise25 gph
  • Recovery @ 70 F Rise17 gph
  • Recovery @ 100 F Rise12 gph
  • Recovery @ 110 F Rise11 gph
  • Recovery @ 120 F Rise10 gph
  • Recovery @ 130 F Rise9 gph
  • Recovery @ 140 F Rise8 gph
  • Height to Cold Side Connection4-1/4"
  • Height to Hot Side Connection20-3/8"
  • Max. Pressure150 psi
  • Connection LocationSide
  • Water Connection3/4" NPT
  • Amps AC25
  • Number of Elements1
  • Temp. Range110 Degrees to 170 Degrees F
  • Manufacturers Warranty Length3-yr. Limited Tank, 1 yr. Limited Parts
  • IncludesBrass Drain Valve and Installed T and P Valve

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Repair Parts

Displaying repair parts for model:
  • EGSP10 120V

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.