Skip Content

Commercial Electric Water Heater, 10 gal. Tank Capacity, 240VAC, 18,000 Total Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Commercial Electric Water Heater, 10 gal. Tank Capacity, 240VAC, 18,000 Total Watts

Price $2,648.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6E770
  • Mfr. Model # E10-18-G
  • UNSPSC # 40101826
  • Catalog Page # 3376
  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Water Heater
  • Residential / Commercial Commercial
  • Tank Capacity 10 gal.
  • Voltage 240VAC
  • Phase 3
  • Total Watts 18,000
  • Overall Height 23"
  • Overall Length 21-1/2"
  • Overall Width 21-3/4"
  • Recovery @ 90 F Rise 82 gph
  • Recovery @ 50 F Rise 147 gph
  • Recovery @ 70 F Rise 105 gph
  • Recovery @ 100 F Rise 74 gph
  • Recovery @ 110 F Rise 67 gph
  • Recovery @ 120 F Rise 61 gph
  • Recovery @ 130 F Rise 57 gph
  • Recovery @ 140 F Rise 53 gph
  • Height to Cold Side Connection 11-3/4"
  • Height to Hot Side Connection 19-3/4"
  • Max. Pressure 150 psi
  • Connection Location Side
  • Water Connection 1-1/4" NPT
  • Amps AC 43
  • Number of Elements 3
  • Temp. Range 90 Degrees to 190 Degrees F
  • Manufacturers Warranty Length 3-yr. Limited Tank, 1 yr. Limited Parts
  • Includes T and P Valve, Full Port Drain Valve, and 6" Stainless Steel Legs
  • Standards National Sanitation Foundation and Federal, State, County and Local Department Sanitation Codes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Rheem E10-18-G 10 Gallon 240V Electric Water Heater. I just purchased this water heater and want to know if it can be installed in my home.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Onth411low is loaded.
Additional information about Onth411low could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The manufacturer does not recommend this item to be installed in a residence as it requires 3 phase power. If it is used in a residential application, the manufacturer will void the warranty.

Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:41:46.589-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6E770, prod, sort_default
1 of 1
  • 2015-09-08T19:41:46.591-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6E770, prod, sort_default
1 of 1