Skip Content

Commercial High Efficiency Gas Water Heater, 119 gal. Tank Capacity, Natural Gas, 199,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Commercial High Efficiency Gas Water Heater, 119 gal. Tank Capacity, Natural Gas, 199,000 BtuH

Price $7,100.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5AU66
  • Mfr. Model # HE119-199
  • UNSPSC # 40101826
  • Catalog Page # 3379
  • Shipping Weight 353.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Commercial Gas Water Heaters
Factory-installed T&P valves are AGA/ASME rated.
High Efficiency
Up to 95% efficiency direct-vented heater features self-diagnostic electronic control with digital readout for water temperature. Heater draws combustion air from outside the building, eliminating negative air pressure issues.

View More

Technical Specs

  • Item Commercial High Efficiency Gas Water Heater
  • Tank Capacity 119 gal.
  • Fuel Type Natural Gas
  • BtuH 199,000
  • Jacket Dia. 27"
  • Draft Hood Size 3"
  • Height to Top of Vent Connection Intake 22" Exhaust 9-1/2"
  • Recovery @ 90 F Rise 255 gph
  • Low Nox Burner Yes
  • Voltage 120VAC
  • First Hour Recovery 312gph
  • Max. Pressure 150 psi
  • Temp. Range 70 Degrees to 160 Degrees F
  • Vent Type Power Direct Vent
  • Ignition Type Spark to Pilot
  • Gas Connection 3/4 to 1/2"
  • Top Water Connection Size 1-1/2"
  • Height to Top of Heater 73"
  • Height to Cold Side Connection 6-3/4"
  • Height to Hot Side Connection 66-3/4"
  • Height to Gas Connection 28-7/8"
  • Recovery @ 50 F Rise 458 gph
  • Recovery @ 70 F Rise 327 gph
  • Recovery @ 100 F Rise 229 gph
  • Recovery @ 110 F Rise 208 gph
  • Recovery @ 120 F Rise 191 gph
  • Side Water Connection Size 1-1/2"
  • Features Integrated, Self Diagnostic System Control, Thermostat, Gas Valve and Electronic Ignition System
  • Includes T and P Valve
  • Manufacturers Warranty Length Limited 3 yr. Tank and 1 yr. Parts
  • Standards Meets or Exceeds National Appliance Energy Conservation Act and ASHRAE Requirements
  • Green Environmental Attribute Commercial Gas Heater has Thermal Efficiency Rating = 0.90
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.