Skip Content

Commercial Gas Water Heater, 100 gal. Tank Capacity, Natural Gas, 199,900 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Commercial Gas Water Heater, 100 gal. Tank Capacity, Natural Gas, 199,900 BtuH

Price $5,122.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5AU63
  • Mfr. Model # G100-200
  • UNSPSC # 40101826
  • Catalog Page # 3379
  • Shipping Weight 754.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multiflue tank has both top and front-side inlet/outlet water connections. Multiple magnesium anode rods resist corrosion. Tank features fiberglass insulation. Factory-installed T&P valves are AGA/ASME rated.

View More

Technical Specs

  • Item Commercial Gas Water Heater
  • Tank Capacity 100 gal.
  • Fuel Type Natural Gas
  • BtuH 199,900
  • Jacket Dia. 30-1/4"
  • Draft Hood Size 6"
  • Height to Top of Vent Connection 73-1/16"
  • Recovery @ 90 F Rise 215.0 gph
  • Low Nox Burner No
  • Voltage 120VAC
  • First Hour Recovery 264 gph
  • Max. Pressure 150 psi
  • Temp. Range 100 Degrees to 180 Degrees F
  • Vent Type Standard
  • Ignition Type Spark to Pilot
  • Gas Connection 3/4"
  • Top Water Connection Size 1-1/2"
  • Height to Top of Heater 66-1/8"
  • Height to Cold Side Connection 23-1/4"
  • Height to Hot Side Connection 57-1/2"
  • Height to Gas Connection 7"
  • Recovery @ 50 F Rise 388 gph
  • Recovery @ 70 F Rise 277 gph
  • Recovery @ 100 F Rise 194 gph
  • Recovery @ 110 F Rise 176 gph
  • Recovery @ 120 F Rise 162 gph
  • Recovery @ 130 F Rise 149 gph
  • Recovery @ 140 F Rise 138 gph
  • Side Water Connection Size 2"
  • Top Nipple Spacing 23"
  • Features Integrated, Self Diagnostic System Control, Thermostat And Gas Valve And Electronic Ignition System
  • Includes Brass Drain Valve and Factory Installed T and P Valve
  • Manufacturers Warranty Length Limited 3 yr. Tank and 1 yr. Parts
  • Standards Meets or Exceeds National Appliance Energy Conservation Act and ASHRAE Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: TX

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.