Skip Content

Commercial Gas Water Heater, 82 gal. Tank Capacity, Natural Gas, 156,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Commercial Gas Water Heater, 82 gal. Tank Capacity, Natural Gas, 156,000 BtuH

Price $4,831.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5AU62
  • Mfr. Model # G82-156
  • UNSPSC # 40101826
  • Catalog Page # 3806
  • Shipping Weight 466.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Commercial Gas Water Heater
  • Tank Capacity 82 gal.
  • Fuel Type Natural Gas
  • BtuH 156,000
  • Jacket Dia. 26-1/4"
  • Draft Hood Size 6"
  • Height to Top of Vent Connection 68-13/16"
  • Recovery @ 90 F Rise 168 gph
  • Low Nox Burner No
  • Voltage 120VAC
  • First Hour Recovery 209 gph
  • Max. Pressure 150 psi
  • Temp. Range 100 Degrees to 180 Degrees F
  • Vent Type Standard
  • Ignition Type Spark to Pilot
  • Gas Connection 3/4"
  • Top Water Connection Size 1-1/2"
  • Height to Top of Heater 64"
  • Height to Cold Side Connection 25"
  • Height to Hot Side Connection 58-5/8"
  • Height to Gas Connection 7"
  • Recovery @ 50 F Rise 303 gph
  • Recovery @ 70 F Rise 216 gph
  • Recovery @ 100 F Rise 151 gph
  • Recovery @ 110 F Rise 138 gph
  • Recovery @ 120 F Rise 126 gph
  • Recovery @ 130 F Rise 116 gph
  • Recovery @ 140 F Rise 108 gph
  • Side Water Connection Size 1-1/2"
  • Top Nipple Spacing 20"
  • Features Integrated, Self Diagnostic System Control, Thermostat And Gas Valve And Electronic Ignition System
  • Includes Brass Drain Valve and Factory Installed T and P Valve
  • Manufacturers Warranty Length Limited 3 yr. Tank and 1 yr. Parts
  • Standards Meets or Exceeds National Appliance Energy Conservation Act and ASHRAE Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: TX.

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • G82-157,
  • G82-156

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.