Skip Content

Commercial Gas Water Heater, 76 gal. Tank Capacity, Natural Gas, 180,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Commercial Gas Water Heater, 76 gal. Tank Capacity, Natural Gas, 180,000 BtuH

Price $5,624.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CFH8
  • Mfr. Model # G76-180
  • UNSPSC # 40101825
  • Catalog Page # 3379
  • Shipping Weight 546.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Commercial Gas Water Heater
  • Tank Capacity 76 gal.
  • Fuel Type Natural Gas
  • BtuH 180,000
  • Jacket Dia. 26-1/4"
  • Draft Hood Size 6"
  • Height to Top of Vent Connection 68-13/16"
  • Recovery @ 90 F Rise 194 gph
  • Low Nox Burner No
  • Voltage 120VAC
  • First Hour Recovery 228 gph
  • Max. Pressure 150 psi
  • Temp. Range 100 Degrees to 180 Degrees F
  • Vent Type Standard
  • Ignition Type Spark to Pilot
  • Gas Connection 3/4"
  • Top Water Connection Size 1-1/2"
  • Height to Top of Heater 64"
  • Height to Cold Side Connection 25"
  • Height to Hot Side Connection 58-5/8"
  • Height to Gas Connection 7"
  • Recovery @ 50 F Rise 349 gph
  • Recovery @ 70 F Rise 249 gph
  • Recovery @ 100 F Rise 175 gph
  • Recovery @ 110 F Rise 159 gph
  • Recovery @ 120 F Rise 145 gph
  • Recovery @ 130 F Rise 164 gph
  • Recovery @ 140 F Rise 125 gph
  • Side Water Connection Size 1-1/2"
  • Top Nipple Spacing 20"
  • Features Universal Tank, Space-Saver Design, Spark-To-Pilot Ignition System, Sentinel Led Diagnostic System
  • Includes Automatic Flue Damper, Full Port, Full Flow Brass Drain Valve
  • Manufacturers Warranty Length Limited 3 yr. Tank and 1 yr. Parts
  • Standards Tested According to ANSI Standards, Exceed Thermal Efficiency and Standby Loss Requirements, Of ASHRAE, Exceeds Energy Efficiency Codes, Including CA Energy Commission
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: TX

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.