Skip Content

Tankless Water Heater,Nat,11K - 199K BTU close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Tankless Water Heater, Nat, 11K - 199K BTU

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 6FZN2
  • Mfr. Model # RTG-95DVN
  • UNSPSC # 40101825
  • Catalog Page # N/A
  • Shipping Weight 61.95 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Tankless Water Heater
  • TypeTankless
  • Gas Connection (In.)3/4
  • Gas TypeNatural
  • Input (BTU)11,000 - 199,900
  • Ignition TypeElectronic
  • Draft Hood Size (In.)3 x 5 Concentric Vent
  • Energy Factor.82
  • Depth (In.)9-7/8
  • Width (In.)13-7/8
  • Height (In.)25-5/8
  • Water Connection (In.)3/4
  • GPM @ 45F Rise7.4
  • GPM @ 90F Rise3.7
  • Manufacturers Warranty LengthLimited Warranty, 12 Year on Heat Exchanger, 5 Year on Parts
  • For Use WithWater
  • StandardsMeets or Exceeds ANSI Requirements, Meets or Exceeds Energy Effeciency Requirements of NAECA, ASHRAE Standard 90, CSA, NSF, GAMA,
  • IncludesUMC- 117 Remote Control, 10 Ft. of Thermostat Wire,120V Power Cord
  • Green Environmental AttributeResidential Gas Heater has Energy Factor of = 0.67, Electric = 0.92

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.