Skip Content

Water Heater,Tankless,LP,11K-199K BTU close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Heater, Tankless, LP, 11K-199K BTU

Price $1,986.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21R457
  • Mfr. Model # RTGH-95DVLN
  • UNSPSC # 40101825
  • Catalog Page # 3810
  • Shipping Weight 78.85 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Tankless Water Heater
  • TypeCondensing Tankless
  • Gas Connection (In.)3/4
  • Gas TypeNatural
  • Input (BTU)11,000 -199,900
  • Ignition TypeElectronic
  • Draft Hood Size (In.)3
  • Energy Factor.94
  • Depth (In.)9-3/4
  • Width (In.)18-1/2
  • Height (In.)27-1/2
  • Water Connection (In.)3/4
  • GPM @ 45F Rise8.4
  • GPM @ 90F Rise4.2
  • Manufacturers Warranty LengthLimited Warranty, 12 Year on Heat Exchanger, 5 Year on Parts
  • For Use WithWater
  • StandardsMeets or exceeds ANSI requirements, Meets or exceeds energy effeciency requirements of NAECA, ASHRAE standard 90, CSA, NSF, GAMA,
  • IncludesRemote Control, 10 Ft. of Thermostat Wire,120V Power Cord
  • Green Environmental AttributeResidential Gas Heater has Energy Factor of = 0.67, Electric = 0.92
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the EnergyGuide Label for this item.

Details

Unit has a 0.26 minimum gpm flow rate and 0.40 gpm minimum activation flow rate. Heater can be converted to a commercial unit (with temps. from 140° to 180°F) using conversion kits, sold separately.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about James3255 is loaded.
Additional information about James3255 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, it is a two-pipe direct vent system designed for PVC pipe (up to 38 ft. of 3" PVC Pipe or 5 ft. of 2" PVC Pipe). See
instructions for details.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about xxxooo is loaded.
Additional information about xxxooo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This item can be vented using up to 35’ of 3” PVC, SCH 40.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:51:21.893-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21R457, prod, sort_default
1 of 1
  • 2015-08-29T19:51:21.895-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21R457, prod, sort_default
1 of 1