Skip Content

Water Heater,Tankless,Nat,11K-180K BTU close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Heater, Tankless, Nat, 11K-180K BTU

RHEEM

Price: $1,282.00 / each

Please sign in or register to access lists

  • Item # 21R452
  • Mfr. Model # RTG-84DVLN
  • UNSPSC # 40101825
  • Catalog Page # 3810
  • Shipping Weight 61.55 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemGas Tankless Water Heater
  • TypeTankless
  • Gas Connection (In.)3/4
  • Gas TypeNatural
  • Input (BTU)11,000 - 180,000
  • Ignition TypeElectronic
  • Draft Hood Size (In.)3 x 5 Concentric Vent
  • Energy Factor.82
  • Depth (In.)9-7/8
  • Width (In.)13-7/8
  • Height (In.)25-5/8
  • Water Connection (In.)3/4
  • GPM @ 45F Rise6.7
  • GPM @ 90F Rise3.4
  • Manufacturers Warranty LengthLimited Warranty, 12 Year on Heat Exchanger, 5 Year on Parts
  • For Use WithWater
  • StandardsMeets or exceeds ANSI requirements, Meets or exceeds energy effeciency requirements of NAECA, ASHRAE standard 90, CSA, NSF, GAMA,
  • IncludesRemote Control, 10 Ft. of Thermostat Wire,120V Power Cord
  • Green Environmental AttributeResidential Gas Heater has Energy Factor of = 0.67, Electric = 0.92
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the EnergyGuide Label for this item.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.