Skip Content

Gas Commercial Water Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Gas Commercial Water Heater

RHEEM-RUUD

Technical Specs

  • ItemCommercial Gas Water Heater 
  • Tank Capacity90 gal. 
  • Fuel TypeNatural Gas 
  • Jacket Dia.30" 
  • Draft Hood Size10" 
  • Height to Top of Vent Connection74-1/2" 
  • Low Nox BurnerYes 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Price:More than $5000 
BtuH
Please Select
Recovery @ 90 F Rise
Please Select
Item #BtuHRecovery @ 90 F RiseAvailabilityPrice Qty
3CFJ2550,000593 gph

Typically in Stock

$11,480.00 / each

3CFJ3715,000770 gph

Typically in Stock

$13,154.00 / each

Adding More Products